LIMIT SWITCH,CENTER NEUTRAL ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH,CENTER NEUTRAL ROLLER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLT4
  • Mfr. Model # 2CLT4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Limit Switch
  • NEMA Rating 3, 4, 4X, 6P, 12, 13: IP67
  • Movement CW/CCW
  • Operating Force 0.39N-m
  • Standards UL/CSA
  • Body Material Aluminum
  • Series D4A
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • Travel Total Travel 90 Degrees
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Rotary
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Style - Limit Switch Rotary, No Lever
  • Contact Form- Switches DPDT
  • Body Height - Limit Switch 2.97"
  • Actuator Location - Limit Switch Side
  • Body Width - Limit Switch 1.65"
  • Body Depth - Limit Switch 1.73"
  • AC Contact Rating - Limit Switch 5 A @ 600 V
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list