LIMIT SWITCH BOX,SPDT,600VAC,5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH BOX,SPDT,600VAC,5A

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLT7
  • Mfr. Model # 2CLT7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • For Use With Mfr. No. D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, D4A2501N, D4A2509N, D4A2510N, D4A2717N and D4A2918N
  • Item Limit Switch Box
  • Operating Temp. -40 to 212 Degrees F
  • Contact Form 1 NO/1 NC
  • NEMA Rating 3, 4, 4X, 6P, 12 and 13
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list