LIMIT SWITCH BODY HEAVY DUTY SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH BODY HEAVY DUTY SPDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZA9
  • Mfr. Model # 4VZA9
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

Limit switch body, heavy-duty. Contact type SPDT. Contact form 1NO+1NC. Amps 10. Voltage 250. NEMA rating IP66. Operating temperature 32 to 185 degrees F. Standards UL/CSA/CE. For use with GGE: 4VZA1, 4VYZ7, 4VYZ5, 4VYZ9, 4VYZ6, 4VYZ8.

Technical Specs

  • Operating Temp. 32 Degrees - 185 Degrees F
  • Standards UL, CSA, CE
  • Item Heavy-Duty Limit Switch Body
  • For Use With GGE4VZA1, GGE4VYZ7, GGE4VYZ5, GGE4VYZ9, GGE4VYZ6, GGE4VYZ8
  • Contact Form 1NO, 1NC
  • IP Rating 66
  • AC Contact Rating 10 A @ 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list