LIMIT SWITCH BODY,2NO, 2NC,10A 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH BODY,2NO, 2NC,10A 60

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T839
  • Mfr. Model # 12T839
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1315
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With 12T879, 12T880
  • Item Limit Switch Body
  • Operating Temp. -20 - 185 Degrees F
  • Contact Form 2 NO, 2 NC
  • NEMA Rating 3, 4, 4X ,6P ,13
  • Standards UL, CSA, CE
  • IP Rating 67
  • AC Contact Rating 10A @ 600V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list