LIMIT SWITCH BODY,1NO, 1NC,10A 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH BODY,1NO, 1NC,10A 25

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE14H173
  • Mfr. Model # 14H173
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With 4VZA1, 4VYZ7, 4VYZ5, 4VYZ9, 4VYZ6, 4VYZ8
  • Operating Temp. 32 - 185 Degrees F
  • Item Heavy Duty Limit Switch Body
  • Contact Form 1 NO, 1 NC
  • Standards UL, CSA, CE
  • IP Rating 66
  • AC Contact Rating 10 A @ 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list