Skip Content
LIMIT SWITCH,2.23 IN HEIGHT,2 FT CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,2.23 IN HEIGHT,2 FT CA

CPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DKF5
  • Mfr. Model # 5DKF5
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Limit Switch
  • Movement One Way Vertical and Direction Horizontal
  • Operating Force -
  • Standards -
  • Body Material Stainless Steel and TPR
  • NEMA Rating No NEMA Rating
  • Series E1
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Roller Material Nylon
  • Wiring Entry Not Applicable
  • IP Rating 68
  • Travel 0.43" Nominal
  • Roller Width 0.48"
  • Roller Dia. 0.38"
  • Electrical Connection Flying Leads
  • Arm Material Stainless Steel
  • Arm Width 0.86"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Basic Actuator Style - Limit Switch Lever
  • Actuator Style - Limit Switch Roller, Lever
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 0.81"
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.53"
  • Body Width - Limit Switch 1.75"
  • AC Contact Rating - Limit Switch 5 A @ 120 V
  • Body Depth - Limit Switch 0.97"
  • Limit Switch Style Water Proof Limit Switch
  • DC Contact Rating - Limit Switch 5 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list