Skip Content
LIMIT SWITCH,2.23 IN HEIGHT,1.5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,2.23 IN HEIGHT,1.5 FT

CPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DKF4
  • Mfr. Model # 5DKF4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Limit Switch
  • Standards -
  • Operating Force -
  • Movement One Way Vertical and Direction Horizontal
  • Body Material Stainless Steel and TPR
  • NEMA Rating No NEMA Rating
  • Series E1
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Roller Material Stainless Steel
  • IP Rating 68
  • Wiring Entry Not Applicable
  • Roller Width 0.44"
  • Roller Dia. 0.38"
  • Travel 0.69" Maximum
  • Electrical Connection Flying Leads
  • Arm Material Stainless Steel
  • Arm Width 0.44"
  • Basic Actuator Style - Limit Switch Lever
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Lever, Leaf
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches SPDT
  • Actuator Length - Limit Switch 0.81"
  • Body Height - Limit Switch 1.53"
  • Body Width - Limit Switch 1.75"
  • AC Contact Rating - Limit Switch 5 A @ 120 V
  • Body Depth - Limit Switch 0.97"
  • DC Contact Rating - Limit Switch 5 A @ 28 V
  • Limit Switch Style Water Proof Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list