Skip Content
LIMIT SWITCH,1.29 IN HEIGHT,2 FT CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,1.29 IN HEIGHT,2 FT CA

CPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DKG0
  • Mfr. Model # 5DKG0
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Movement Omnidirectional
  • Item Limit Switch
  • Operating Force -
  • Standards -
  • Body Material Zinc Plated 12L14 Steel
  • NEMA Rating No NEMA Rating
  • Series J4
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Roller Material Stainless Steel
  • Wiring Entry Not Applicable
  • Roller Width 0.31"
  • IP Rating 68
  • Roller Dia. 0.31"
  • Travel 0.10" Nominal
  • Electrical Connection Flying Leads
  • Arm Material Stainless Steel
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Micro
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Style - Limit Switch Plunger, Roller
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 0.12"
  • Contact Form- Switches 1NO
  • Body Height - Limit Switch 0.89"
  • Body Depth - Limit Switch 0.87"
  • Body Width - Limit Switch 0.87"
  • AC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style Water Proof Limit Switch
  • DC Contact Rating - Limit Switch 5 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list