Skip Content
LIMIT SWITCH,1.01 IN HEIGHT,2 FT CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,1.01 IN HEIGHT,2 FT CA

CPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DKF6
  • Mfr. Model # 5DKF6
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Limit Switch
  • Movement One Way Vertical and Direction Horizontal
  • Standards -
  • Operating Force -
  • Body Material Stainless Steel and TPR
  • Series E1
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • NEMA Rating No NEMA Rating
  • Roller Material Nylon
  • Wiring Entry Not Applicable
  • IP Rating 68
  • Roller Width 0.25"
  • Roller Dia. 0.38"
  • Electrical Connection Flying Leads
  • Travel 0.36" Nominal
  • Arm Width 0.60"
  • Arm Material Stainless Steel
  • Basic Actuator Style - Limit Switch Lever
  • Actuator Style - Limit Switch Lever, Roller
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 0.56"
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.53"
  • Body Width - Limit Switch 1.75"
  • Body Depth - Limit Switch 0.97"
  • AC Contact Rating - Limit Switch 5 A @ 120 V
  • DC Contact Rating - Limit Switch 5 A @ 28 V
  • Limit Switch Style Water Proof Limit Switch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List