LIMIT SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007TUB12
  • Mfr. Model # 9007TUB12
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Limit Switch
  • NEMA Rating 1, 2, 4, 12, 13
  • Operating Force 8 in.-lb.
  • Body Material Zinc
  • Movement CW/CCW, Maintained
  • Series 9007T/FT
  • Operating Temp. Range -10 Degrees F - 185 Degrees F
  • Standards UL, CSA, CE
  • IP Rating 67
  • Wiring Entry 1/2" NPT
  • Travel Total Travel 90 Degrees
  • Electrical Connection Screw Terminals
  • Boot Sealed Actuator - Limit Switch No
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Location - Limit Switch Side
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Style - Limit Switch Rotary, No Lever
  • Body Style - Limit Switch Standard
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 4.66"
  • Body Width - Limit Switch 2.25"
  • Body Depth - Limit Switch 2.44"
  • Limit Switch Style Severe Duty Limit Switch
  • DC Contact Rating - Limit Switch 20 A @ 600 V
  • AC Contact Rating - Limit Switch 20 A @ 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list