Skip Content
LIMIT SW,WOBBLE COILSPRING,PLASROD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SW,WOBBLE COILSPRING,PLASROD,

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X289
  • Mfr. Model # 11X289
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Movement Pretravel (PT) 1.18 in. max, Overtravel (OT) 0.788 in. min
  • Item Miniature Limit Switch
  • NEMA Rating IP64
  • Operating Force 0.2 Lb Max.
  • Standards UL, C-UL, CE
  • Body Material Zinc/Plastic
  • Series SZL
  • Travel Maximum Pretravel 1.18", Minimum Over Travel 0.788"
  • Wiring Entry Cable Gland
  • Operating Temp. Range -4 Degrees F - 140 Degrees F
  • IP Rating 64
  • Arm Material Nylon
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Style - Limit Switch Wobble Stick
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Top
  • Body Height - Limit Switch 2.70"
  • Body Width - Limit Switch 1.57"
  • Actuator Length - Limit Switch 3.94"
  • Body Depth - Limit Switch 1.63"
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch 0.40 A @ 125 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list