Skip Content
LIMIT SW,SIDEROTARY,FIXED,METAL,SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SW,SIDEROTARY,FIXED,METAL,SPD

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U232
  • Mfr. Model # 12U232
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Global Limit Switch EN 50041/47
  • Movement Pretravel (PT) 26 Degrees : Overtravel (OT) 49 Degrees : Differential Travel (DT) 11.5 Degrees : Operating Position (OP) 26 Degrees
  • NEMA Rating 1, 4, 12, 13
  • Standards UL, CE, CSA, CCC. IEC 947-5-1, EN60947-5-1, UL508, UL746-C
  • Operating Force 1.10 In. Lb
  • Body Material Zinc Die Cast
  • Series GLC/GLS
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Roller Material Steel
  • IP Rating 67
  • Wiring Entry 1/2" NPT
  • Roller Width 0.25"
  • Roller Dia. 0.75"
  • Travel Maximum Pretravel 26 Degrees , Minimum Over Travel 49 Degrees , Differential Travel 11.5 Degrees , Operating Position 26 Degrees
  • Electrical Connection Screw Terminals
  • Arm Material Steel
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 1NC/1NO
  • Body Style - Limit Switch Miniature
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Length - Limit Switch 1.83"
  • Threaded for Panel Mounting - Limit Switch No
  • Body Height - Limit Switch 2.17"
  • Body Width - Limit Switch 1.20"
  • Body Depth - Limit Switch 1.18"
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • DC Contact Rating - Limit Switch 10 A @ 250 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List