Skip Content
LIMIT SW,SIDEROT,ROLLERLEVER,FIXED, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SW,SIDEROT,ROLLERLEVER,FIXED,

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X284
  • Mfr. Model # 11X284
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Movement Pretravel (PT) - 26 deg/ 38 deg
  • NEMA Rating IP64
  • Operating Force 1.32 In. Lb Max.
  • Item Miniature Limit Switch
  • Standards UL, C-UL, CE
  • Body Material Zinc/Plastic
  • Series SZL
  • Operating Temp. Range -4 Degrees F - 140 Degrees F
  • Roller Material Nylon
  • Wiring Entry Cable Gland
  • IP Rating 64
  • Roller Dia. 18.0mm
  • Travel Maximum Pretravel 26 Degrees /38 Degrees
  • Roller Width 7.0mm
  • Electrical Connection Screw Terminals
  • Arm Material Metal
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Basic Actuator Style - Limit Switch Rotary
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • Actuator Length - Limit Switch 1.18"
  • Body Width - Limit Switch 1.57"
  • Body Height - Limit Switch 2.70"
  • Body Depth - Limit Switch 1.63"
  • Limit Switch Style General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • DC Contact Rating - Limit Switch 0.40 A @ 125 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list