LIMIT SW,SIDEROT,NOLEVER,ST ROLLER, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SW,SIDEROT,NOLEVER,ST ROLLER,

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T695
  • Mfr. Model # 11T695
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • NEMA Rating 1, 3 4, 6, 13
  • Standards UL, CSA
  • Operating Force 4.5 In. Lb Max.
  • Movement Pretravel (PT) 20 Degrees max, Overtravel (OT) 30 Degrees min, Differential Travel (DT) 12 Degrees max.
  • Item Medium Duty Limit Switch
  • Body Material Zinc Die Cast
  • Series LS
  • Operating Temp. Range -20 Degrees F - 160 Degrees F
  • Wiring Entry 1/2" NPT
  • IP Rating No IP Rating
  • Travel Maximum Pretravel 20 Degrees , Minimum Over Travel 30 Degrees , Differential Travel 12 Degrees
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, No Lever
  • Body Style - Limit Switch Miniature
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 1NC/1NO
  • Body Width - Limit Switch 1.19"
  • Threaded for Panel Mounting - Limit Switch No
  • Body Depth - Limit Switch 1.13"
  • Body Height - Limit Switch 2.70"
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch Not Rated
  • AC Contact Rating - Limit Switch 10 A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list