LIMIT SW.HEAD ROD PLUNGR HEAD VERT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SW.HEAD ROD PLUNGR HEAD VERT.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZA2
  • Mfr. Model # 4VZA2
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Limit switch head. Rod plunger head. Movement vertical. NEMA rating IP66. Standards UL/CSA. For use with GGE: 4VZA1, 4VYZ7, 4VYZ5, 4VYZ9, 4VYZ6, 4VZC2, 4VZC1, 4VZC3, 4VYZ8.

Technical Specs

  • Item Limit Switch Head
  • Movement Vertical
  • Standards UL, CSA
  • Operating Force 110 in.-oz.
  • For Use With GGE4VZA1, GGE4VYZ7, GGE4VYZ5, GGE4VYZ9, GGE4VYZ6, GGE4VZC2, GGE4VZC1, GGE4VZC3, GGE4VYZ8
  • NEMA Rating IP66
  • IP Rating 66
  • Actuator Length 0.90"
  • Actuator Location Top
  • Actuator Style Plunger
  • Contact Form Not Applicable
  • Operating Temp. -13 Degrees F - 158 Degrees F
  • Voltage Rating Not Applicable
  • Description/Special Features Not Specified
  • Amps Not Applicable
  • Travel 0.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list