LIMIT SW.HEAD LEV ARM HEAD OMNIDIR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SW.HEAD LEV ARM HEAD OMNIDIR.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZA5
  • Mfr. Model # 4VZA5
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.5 lbs

Product Details

Limit switch head. Offset lever arm head. Movement omnidirectional. NEMA rating IP66. Standards UL/CSA. For use with GGE: 4VZA1, 4VYZ7, 4VYZ5, 4VYZ9, 4VYZ6, 4VZC2, 4VZC1, 4VZC3, 4VYZ8.

Technical Specs

  • For Use With GGE4VZA1, GGE4VYZ7, GGE4VYZ5, GGE4VYZ9, GGE4VYZ6, GGE4VZC2, GGE4VZC1, GGE4VZC3, GGE4VYZ8
  • Movement Omnidirectional
  • Standards UL, CSA
  • Operating Force 2 in.-oz.
  • Item Limit Switch Head
  • NEMA Rating IP66
  • IP Rating 66
  • Actuator Length 2.10"
  • Actuator Style Roller Lever
  • Actuator Location Side
  • Voltage Rating Not Applicable
  • Operating Temp. -13 Degrees F - 158 Degrees F
  • Description/Special Features Offset Lever Arm Head
  • Contact Form Not Applicable
  • Travel 60 Degrees
  • Amps Not Applicable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list