LIMIT SW.HEAD,ADJ LEVER ARM HEAD,OM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SW.HEAD,ADJ LEVER ARM HEAD,OM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZA7
  • Mfr. Model # 4VZA7
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.532 lbs

Technical Specs

  • Description/Special Features Includes Limit Switches 4VZC1 and 4VZC2
  • Item Limit Switch Head
  • For Use With 4VZA1, 4VYZ7, 4VYZ5, 4VYZ9, 4VYZ6, 4VZC2, 4VZC1, 4VZC3, 4VYZ8
  • Movement Omnidirectional
  • NEMA Rating IP66
  • Standards UL/CSA
  • Voltage Rating Not Applicable
  • Operating Temp. -13 Degrees F - 158 Degrees F
  • Contact Form Not Applicable
  • Operating Force Not Applicable
  • Amps Not Applicable
  • IP Rating 66
  • Travel 60 Degrees
  • Actuator Length 1.18"
  • Actuator Style Roller Lever
  • Actuator Location Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list