Skip Content
LIMIT SW.HEAD 1-WY LEV ARM HD VERT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SW.HEAD 1-WY LEV ARM HD VERT.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZA8
  • Mfr. Model # 4VZA8
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.07 lbs

Product Details

Limit switch head. One way lever arm head. Movement vertical. NEMA rating IP66. Standards UL/CSA. For use with GGE: 4VZA1, 4VYZ7, 4VYZ5, 4VYZ9, 4VYZ6, 4VZC2, 4VZC1, 4VZC3, 4VYZ8.

Technical Specs

  • For Use With GGE4VZA1, GGE4VYZ7, GGE4VYZ5, GGE4VYZ9, GGE4VYZ6, GGE4VZC2, GGE4VZC1, GGE4VZC3, GGE4VYZ8
  • Item Limit Switch Head
  • NEMA Rating IP66
  • Standards UL, CSA
  • Movement Vertical
  • Operating Force 110 in.-oz.
  • IP Rating 66
  • Actuator Style Roller Plunger
  • Actuator Location Top
  • Actuator Length 1.90"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list