Skip Content
LIMIT SW,COMPACT,TOPROLLERPLUNGER,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SW,COMPACT,TOPROLLERPLUNGER,S

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T686
  • Mfr. Model # 11T686
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • NEMA Rating 1, 3 4, 6, 13
  • Item Medium Duty Limit Switch
  • Movement Pretravel (PT) .065 in max: Overtravel (OT) .219 in min: Differential Travel (DT) .020 in min
  • Operating Force 7 Lb Max.
  • Standards UL, CSA
  • Body Material Zinc Die Cast
  • Series LS
  • Operating Temp. Range -20 Degrees F - 160 Degrees F
  • Wiring Entry 1/2" NPT
  • IP Rating No IP Rating
  • Travel Maximum Pretravel 0.065", Minimum Over Travel 0.219", Differential Travel 0.020"
  • Electrical Connection Screw Terminals
  • Boot Sealed Actuator - Limit Switch No
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 1.73"
  • Body Height - Limit Switch 2.70"
  • AC Contact Rating - Limit Switch 10 A @ 480 V
  • Body Depth - Limit Switch 1.13"
  • Body Width - Limit Switch 1.19"
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list