Skip Content
LIMIT SW,COMPACT,SIDEROTARY,NOLEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SW,COMPACT,SIDEROTARY,NOLEVER

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T683
  • Mfr. Model # 11T683
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Medium Duty Limit Switch
  • NEMA Rating 1, 3 4, 6, 13
  • Movement Pretravel (PT) 5 Degrees max, Overtravel (OT) 30 Degrees min, Differential Travel (DT) 4 Degrees max.
  • Standards UL, CSA
  • Operating Force 15 In. Oz. Max.
  • Body Material Zinc Die Cast
  • Operating Temp. Range -20 Degrees F - 160 Degrees F
  • Series LS
  • Wiring Entry 1/2" NPT
  • Travel Maximum Pretravel 5 Degrees , Minimum Over Travel 30 Degrees , Differential Travel 4 Degrees
  • IP Rating No IP Rating
  • Electrical Connection Screw Terminals
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Rotary, No Lever
  • Basic Actuator Style - Limit Switch Rotary
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Body Height - Limit Switch 2.70"
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • Body Width - Limit Switch 1.19"
  • AC Contact Rating - Limit Switch 10 A @ 480 V
  • Body Depth - Limit Switch 1.13"
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list