Skip Content
LIMIT SW 3.30X1.20X1.20 ROLLR PLGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SW 3.30X1.20X1.20 ROLLR PLGER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZD9
  • Mfr. Model # 4VZD9
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Limit switch, general purpose. Height 3.30 inches. Depth 1.20 inches. Width 1.20 inches. Contact type 1NO/1NC. Movement omnidirectional. Style roller plunger. Voltage 250VAC. Amps 10. NEMA rating IP66. Operating temp range 32 to 185 deg F. Operating force 110 in.-oz. Actuator length 0.9 inches.

Technical Specs

  • Item Limit Switch
  • Operating Force 110 in.-oz.
  • Movement Omnidirectional
  • Series Dayton
  • Operating Temp. Range 32 Degrees - 185 Degrees F
  • Standards UL, CSA, CE
  • Electrical Connection 3 ft. Cable
  • IP Rating 66
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 0.90"
  • Contact Form- Switches 1NC/1NO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list