Skip Content
LIMIT SW 3.00X1.20X1.20 PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SW 3.00X1.20X1.20 PLUNGER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZD7
  • Mfr. Model # 4VZD7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Limit switch, general purpose. Height 3.00 inches. Depth 1.20 inches. Width 1.20 inches. Contact type 1NO/1NC. Movement vertical. Style plunger. Voltage 250VAC. Amps 10. NEMA rating IP66. Operating temperature range 32 to 185 degrees F. Operating force 110 in.-oz. Actuator length 0.5 inches.

Technical Specs

  • Item Limit Switch
  • Movement Vertical
  • Body Material Plastic
  • Operating Force 110 in.-oz.
  • Series Dayton
  • Operating Temp. Range 32 Degrees - 185 Degrees F
  • Standards UL, CSA, CE
  • Arm Material Zamak
  • Electrical Connection 3 ft. Cable
  • IP Rating 66
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 0.50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list