Skip Content
LIMIT ROLLOUT, MANUAL RESET,OPENS 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT ROLLOUT, MANUAL RESET,OPENS 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6UEC6
  • Mfr. Model # 6UEC6
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Depth (In.) 3/4
  • Height (In.) 1-1/4
  • Type Limit, Rollout, Manual Reset
  • Temp. Range (F) 230
  • Width (In.) 3/4
  • Item Snap Disc Control
  • Inductive Amps @ 120V 3
  • Inductive Amps @ 240V 1.5
  • Resistive Amps @ 120V 15
  • Resistive Rating 240V 10
  • Switch Type SPST
  • Circuit #1 Switch Closes @ (F) Manually
  • Circuit #1 Switch Opens @ (F) 230
  • Switch Action Open on Rise
  • Voltage Range 120 to 240
  • Switch Opens @ (F) 230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list