LIMIT CONTROL/STAT, 6XZV3 AND 6XZV2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT CONTROL/STAT, 6XZV3 AND 6XZV2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6XZV5
  • Mfr. Model # 6XZV5
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Temp. Range (F) 90 to 150 (170 Fixed)
  • Watts @ 120V 3000
  • Item Limit Control/Thermostat
  • Watts @ 240V 6000
  • Contact Rating Resistive @ 120/240V (A) 30
  • Contact Rating Resistive @ 480V (A) 12.5A
  • Contact Rating Resistive @ 277V (A) 25A
  • Switch Action Open 1-2 on Rise
  • Pilot Duty 120/480V (VA) 125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list