LIM SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIM SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007TUD5
  • Mfr. Model # 9007TUD5
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Movement CCW
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Item Limit Switch
  • Operating Force 6 in.-lb.
  • Body Material Zinc
  • Series 9007T/FT
  • Standards UL, CSA, CE
  • Wiring Entry 1/2" NPT
  • Operating Temp. Range -10 Degrees F - 185 Degrees F
  • Travel Total Travel 88 Degrees
  • IP Rating 67
  • Electrical Connection Screw Terminals
  • Threaded for Panel Mounting - Limit Switch No
  • Basic Actuator Style - Limit Switch Rotary
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Rotary, No Lever
  • Body Style - Limit Switch Standard
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 4.66"
  • Body Depth - Limit Switch 2.44"
  • AC Contact Rating - Limit Switch 20 A @ 600 V
  • Body Width - Limit Switch 2.25"
  • DC Contact Rating - Limit Switch 20 A @ 600 V
  • Limit Switch Style Severe Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list