Skip Content
LIM SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIM SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007MA2
  • Mfr. Model # 9007MA2
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Limit Switch Lever Arm
  • For Use With Type 9007 Limit Switches
  • Roller Position Fixed
  • Roller Width 0.63"
  • Roller Material Oil Impregnated Sintered Iron
  • Roller Dia. 0.63"
  • Arm Length 1.50"
  • Arm Material Cast Zinc
  • Arm Depth 0.63"
  • Arm Width Tapered
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list