Skip Content
LIM SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIM SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007KC
  • Mfr. Model # 9007KC
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • For Use With 9007 Type C
  • Item Limit Switch Head
  • Operating Temp. 0 Degrees F - 185 Degrees F
  • Voltage Rating Not Applicable
  • Description/Special Features Momentary
  • Contact Form Not Applicable
  • Movement Omnidirectional
  • NEMA Rating 4, 6P, 13
  • Operating Force 4.00 in.-lb
  • Standards UL, CSA, CE
  • Amps 10
  • IP Rating Not Rated
  • Travel 90 Degrees
  • Actuator Style Wobble Stick
  • Actuator Length 3.95"
  • Actuator Location Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list