Skip Content
Discontinued with Replacement
LIGHTWEIGHT LED HEADLAMP,ERGO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHTWEIGHT LED HEADLAMP,ERGO

PRINCETON TEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24M996
  • Mfr. Model # 24M996
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
HEADLAMP,LED,250 LUMENS,IPX4,GRAY

Price: NA

Technical Specs

  • Item Industrial Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 45
  • Mounting Type Strap
  • Switch Type Press Button
  • Body Colour Black
  • Body Dia. 0.75"
  • Lens Material Polycarbonate
  • Light Output Modes High / Low
  • Peak Beam Intensity 45 Lumens
  • Beam Distance 73m
  • Rechargeable No
  • Battery Burn Time 145 hr.
  • Lamp Life 10,000 hr.
  • Water Penetration Rating IPX4
  • Weight with Batteries 78 g
  • Drop Rating 2.0 m
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Headlamp
  • Manufacturers Warranty Length Limited Lifetime
  • Safety Rated Not Safety Rated
  • Lumens Range 0 - 49
  • Run Time on High Setting 74 hr.
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Red Light
  • Flashlight Grade Industrial
  • Maximum Lumens Output 45
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list