Skip Content
LIGHTWEIGHT GLOVE,POLY/COTTN,MENS,Size L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHTWEIGHT GLOVE,POLY/COTTN,MENS,Size L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3ZL55
  • Mfr. Model # 3ZL55
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2415
  • Shipping Weight 0.2 lbs

Product Details

Lightweight Knit Gloves, Material Polyester/Cotton, Size L, Color Natural/Black, Gauge 7, Grip Material PVC, Grip Pattern Dots, Coating Coverage Single Side, Application Close Comfortable Fit and Excellent Manual Dexterity, Sold As Pair, 1 Pair

Technical Specs

  • Application Close Comfortable Fit and Excellent Manual Dexterity
  • Gauge 10
  • Colour Natural/Black
  • Item Knit Gloves
  • Material Polyester/Cotton

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list