Skip Content
LIGHTVISION2 CL RDR 2.0 ANSI ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTVISION2 CL RDR 2.0 ANSI ONLY

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11478
  • Mfr. Model # 11478
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Light vision(TM) 2, clear anti-fog reader 2.0 diopter lens, gray frame, black temple. Meets ANSI Z87.1-2003.

Technical Specs

  • Includes Neck Cord, Soft Pouch
  • Frame Colour Gray
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards ANSI Z87.1-2003: CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Adjustable length
  • Temple Colour Gray/Black
  • Foam Lined No
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Frame Material Nylon
  • Diopter Strength +2.00
  • X-Ray Detectable Yes
  • Reader Eyewear Item Bifocal Safety Reading Glasses
  • Eyewear Frame Design Wraparound
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list