Skip Content
LIGHTVISION2 CL RDR 1.5 ANSI ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTVISION2 CL RDR 1.5 ANSI ONLY

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11477
  • Mfr. Model # 11477
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Light vision(TM) 2, clear anti-fog reader 1.5 diopter lens, gray frame, black temple. Meets ANSI Z87.1-2003.

Technical Specs

  • Includes Neck Cord, Soft Pouch
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour Gray
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003: CSA Z94.3
  • Lens Colour Clear
  • UV Protection 99.9%
  • Temple Style Adjustable length
  • Temple Colour Gray/Black
  • Foam Lined No
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Frame Material Nylon
  • Diopter Strength +1.50
  • Eyewear Frame Design Wraparound
  • Eyewear Venting Non-Vented
  • X-Ray Detectable Yes
  • Reader Eyewear Item Bifocal Safety Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list