Skip Content
LIGHTSTAND,PEDESTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHTSTAND,PEDESTAL

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PU71
  • Mfr. Model # 4PU71
  • UNSPSC # 39112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.81 lbs

Technical Specs

  • Application Temporary Indoor/Outdoor Lighting
  • Finish Yellow and Black Powder Coat
  • Handle No
  • Item Pedestal Lightstand Base
  • For Use With Mfr. No. QH-1, QH-2, FL-1, FL-2, FG-M6SPO10U, FG-M6TAP30U
  • Housing Material 16 Gauge Steel
  • Height Adjustment Method Adjustable Bar Knob
  • Safety Stop No
  • Cord Guide Yes
  • Base Dia. 18"
  • Height Adjustment 56 to 92"
  • Max. Height 92"
  • Tube Dia. 1 1/4" Bottom Upright/1" Top Upright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list