LIGHTSTAND BASE,CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIGHTSTAND BASE,CART

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PU69
  • Mfr. Model # 4PU69
  • UNSPSC # 39112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.51 lbs

Technical Specs

  • Finish Yellow and Black Powder Coat
  • Application Temporary Indoor/Outdoor Lighting
  • Item Cart Lightstand Base
  • For Use With Mfr. No. QH-1, QH-2, FL-1, FL-2, FG-M6SPO10U, FG-M6TAP30U
  • Handle No
  • Housing Material 16 Gauge Steel
  • Height Adjustment Method Adjustable Bar Knob
  • Includes Cord Guide and Tray
  • Safety Stop No
  • Height Adjustment 63 to 98"
  • Cord Guide Yes
  • Max. Height 98"
  • Base Dia. 22 X 26"
  • Tube Dia. 1 1/4" Bottom Upright/1" Top Upright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list