Skip Content
Discontinued with Replacement
LIGHTING SYSTEM RALS 2 LED HEAD BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHTING SYSTEM RALS 2 LED HEAD BK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC9460-000-110
  • Mfr. Model # 9460-000-110
  • UNSPSC # 39111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.18 lbs
Suggested Replacement Product
9460 REMOTE AREA LIGHTING SYSTEM

Price: NA

Product Details

Remote area lighting system. Two lamp heads each with 24 high intensity LED's. 12 V rechargeable sealed gel lead acid battery. Lumen valve: 2,000 (high), 1,000 (low) per head. Extended height is 71 inches. All components are secured in a Pelican waterproof protector case. Case colour - black.

Technical Specs

  • Colour Black
  • Includes Battery, Charger
  • Item 9460 RALS
  • Lumens 6,000 (high), 500 (low)
  • Number of Lamp Heads 2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list