LIGHTING FORWRD NGHTHWK PLTNM 75820 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHTING FORWRD NGHTHWK PLTNM 75820

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH4-60NHPBP2
  • Mfr. Model # H4-60NHPBP2
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3030
  • Shipping Weight 1.09 lbs

Product Details

Nighthawk(TM) platinum halogen forward lighting. Produces clean white light with up to 90% more light on the road than standard halogen lamps for increased visibility. Base P43T-38. Bulb T-4.75. Head/foglamp, carded. Design watts/amps 70 W. Rated average

Technical Specs

  • Item Head or Foglamp Carded
  • Type T-4.75
  • Height 7.13"
  • Length 24.5"
  • Width 7.31"
  • Diameter 0.4"
  • Lamp Life 125 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list