Skip Content
LIGHTING FORWRD NGHTHWK PLTNM 75814 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTING FORWRD NGHTHWK PLTNM 75814

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL9003NHPBP2
  • Mfr. Model # 9003NHPBP2
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3030
  • Shipping Weight 1.09 lbs

Product Details

Nighthawk(TM) platinum halogen forward lighting. Produces clean white light with up to 90% more light on the road than standard halogen lamps for increased visibility. Base P43T-38. Bulb T-4.75. Headlamp capsule hi/low beam. Design watts/amps 67 W. Rated

Technical Specs

  • Type Nighthawk(TM) Platinum Halogen Forward Lighting
  • Item Headlamp Capsule Hi or Low Beam
  • Height 7.13"
  • Length 24.5"
  • Lamp Life 125 hr.
  • Width 7.31"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list