!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHTING CONTROL PANEL,8 POLES,155/

LIGHTING CONTROL PANEL,8 POLES,155/

WATT STOPPER

LIGHTING CONTROL PANEL,8 POLES,155/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHTING CONTROL PANEL,8 POLES,155/

LIGHTING CONTROL PANEL,8 POLES,155/

WATT STOPPER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2HTH2
  • Mfr. Model # 2HTH2
  • UNSPSC # 39112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.7 lbs

Technical Specs

  • Item Lighting Control Panel
  • Number of Channels 8
  • Contact Form SPST
  • Amps 20/Pole
  • Min. Time Setting (Minutes) 1
  • Switch Input Type Universal
  • NEMA Rating NEMA 1
  • Operating Temp. 32 To 139 F
  • Depth (In.) 4.62
  • Standards UL, cUL
  • Type Programmable
  • Number of Poles 8
  • Voltage 115/277VAC
  • HP @ 120V 1.5
  • Number of Switch Inputs 8
  • Operation Mode Automatic
  • Description/Special Features Easy To Use LCD Display And Push Button User Interface, Flexible Lighting Shutoff Strategy
  • Length (In.) 15.08
  • Width (In.) 16.50

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list