Skip Content
LIGHTING AREA BK 6000 LUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHTING AREA BK 6000 LUM

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC9490BK
  • Mfr. Model # 9490BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1188
  • Shipping Weight 35.0 lbs

Technical Specs

  • Colour Black
  • Includes Instructions, Battery, Shoulder Strap, Charger
  • Item Remote Area Lighting System
  • Lumens 6,000 (High)
  • IP Rating 54
  • Number of Lamp Heads 1
  • Voltage 12
  • Charge Time 8 hr.
  • Battery Chemistry Sealed Lead Acid
  • Max. Extension Height 72"
  • Type - Job Site Lighting Foldable
  • Power Source - Job Site Lighting Dual (AC/DC)
  • Run Time - Job Site Lights 3.5/24 hr.
  • Cord Length - Job Site Lighting 1 ft.
  • Item - Job Site Lighting Remote Area Lighting System
  • Light Distribution - Job Site Lighting Flood

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list