LIGHTING 13252 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHTING 13252

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU150/MED/ECO
  • Mfr. Model # LU150/MED/ECO
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.15 lbs

Product Details

High intensity discharge lamp, 150 watts, B17 bulb, med base, clear.

Technical Specs

  • Bulb Shape B17
  • Item HID Lamp
  • Bulb Color Temp. 2,000 K
  • Bulb Type Decorative
  • ANSI Code S55
  • Bulb Designation LU150/MED/ECO
  • Lumens 16,000 lm
  • Watts 150 W
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
  • Bulb Finish Clear
  • Average Bulb Life 24,000 hr.
  • Light Technology High Pressure Sodium
  • Color Rendering Index 22
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 2-1/8"
  • Bulb Operating Position U
  • Max. Overall Bulb Length 5-1/2"
  • Shatter-Resistant No
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 1,000 - 2,699K, Very Warm White