Skip Content
LIGHTHEAD,LED,RD/WHITE,SURF,RECT,4- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTHEAD,LED,RD/WHITE,SURF,RECT,4-

CODE 3

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D584
  • Mfr. Model # 13D584
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Base Material Plastic
  • Colour Red/White
  • Features Synchronized Flash Pattern Between Lightheads w/LED Hide-A-Blasts
  • Height 1-5/16"
  • Includes Pigtail
  • Item Single Lighthead
  • Flash Type 22 Flash Patterns
  • Length 4-1/2"
  • Housing Material Plastic
  • Flashes per Minute Variable
  • Width 1"
  • Mounting Surface
  • Lamp Type LED
  • Standards SAE J595, 1845 Class I, California Title 13
  • Lens Material Polycarbonate
  • Power Source 12/24VDC
  • Lens Design Rectangular
  • Current Drawn 0.25A
  • Sub-Category Warning Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list