Skip Content
LIGHTHEAD 6 LEDS 12-24V AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTHEAD 6 LEDS 12-24V AMBER

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH22890001
  • Mfr. Model # H22890001
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3102
  • Shipping Weight 0.25 lbs

Product Details

Multivolt directional warning lights feature up to 25 user selectable flash patterns for optimal warning.A black aluminum base provides maximum heat dissipation and durability.

Technical Specs

  • Base Material Aluminum
  • Colour Amber
  • Depth 11/16"
  • Includes Lighthead and Mounting Hardware
  • Height 1"
  • Item Lighthead
  • Length 5"
  • Flash Type 19 Flash Patterns
  • Lamp Type LED
  • Mounting Surface Mount
  • Housing Material Aluminum
  • Voltage 12 - 24 VDC
  • Standards SAE J595 Class I
  • Current Drawn Average = 0.4 A @ 12.8 VDC/0.22 A @ 24 VDCMaximum = 0.8 A @ 12.8 VDC/0.44 A @ 24 VDC
  • Lens Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list