LIGHTHEAD 3 LEDS 12-24V AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LIGHTHEAD 3 LEDS 12-24V AMBER

HELLA

Web Price : $91.31 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH22891001
  • Mfr. Model # H22891001
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3102
  • Shipping Weight 0.15 lbs

Product Details

Multivolt directional warning lights feature up to 25 user selectable flash patterns for optimal warning.A black aluminum base provides maximum heat dissipation and durability.

Technical Specs

  • Includes Lighthead and Mounting Hardware
  • Base Material Aluminum
  • Item Lighthead
  • Housing Material Aluminum
  • Voltage 12 - 24 VDC
  • Lens Material Plastic
  • Standards SAE J595 Class I
  • Current Drawn Average = 0.2 A @ 12.8 VDC/0.11 A @ 24 VDCMaximum = 0.4 A @ 12.8 VDC/0.22 A @ 24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list