Skip Content
LIGHTED TWEEZER-POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHTED TWEEZER-POINT

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL70401
  • Mfr. Model # 70401
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 112
  • Shipping Weight 0.13 lbs

Product Details

Pointed tips lighted tweezer. Corrosion-resistant non-glare black finish. Includes 3 LR41 batteries. 6.25 inches.

Technical Specs

  • Point Type Smooth Point
  • Item Lighted Tweezers
  • Application For Very Fine Precision Work on Electronic Assemblies, Toolmakers, Mechanics, and Repairmen
  • Length 6-1/4"
  • Material Heat Treated Steel, Non-Slip Cushion Grip
  • Type LED
  • Tip Size Ultra Fine
  • Mechanism Spring
  • Resists Corrosion

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list