Skip Content
LIGHTED TOGGLE SWITCH,SPDT,15A,ON/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTED TOGGLE SWITCH,SPDT,15A,ON/O

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C573
  • Mfr. Model # 10C573
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • HP 3/4
  • Item Toggle Switch
  • Contact Form SPDT
  • Number of Connections 4
  • Switch Function On/Off/On
  • Special Features Seal in Bushing, Lighted
  • Terminals 1/4" Tab
  • Standards UL Recognized/ CSA
  • Mounting Hole 0.50" dia.
  • Stem Length 0.470"
  • Actuator Length 0.68"
  • Stem Dia. and Thread Size 0.406"
  • AC Contact Rating 15A @ 125VAC, 10A @ 250VAC
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list