!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHTED TELESCOPING MAGNET PICKUP

LIGHTED TELESCOPING MAGNET PICKUP

MAG-MATE

LIGHTED TELESCOPING MAGNET PICKUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHTED TELESCOPING MAGNET PICKUP

LIGHTED TELESCOPING MAGNET PICKUP

MAG-MATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MGNMRT910L
  • Mfr. Model # MRT910L
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Magnetic Pick-up Tool
  • Size 11/16"
  • Width 11/16"
  • Surface Size 11/16"
  • Pickup Length 32 in
  • Lifting Capacity 22 lbs.
  • Handle Type Knurled Aluminium
  • Operation Led Lighted Rare Earth Magnetic Retriever on a Telescoping Stainless Steel Shaft Extends From 7-1/2" to 32" to Capture Mental. Magnetic Retriever Has a Non-Slip Solvent-Resistant Comfort Grip.
  • Assembly No Assembly Required
  • Type Magnetic
  • Length 7-1/2"
  • Diameter 11/16"
  • Extended Length 32"
  • Pull Capacity 22 lb.
  • Material Rare Earth
  • Features Several Magnet Head Styles
  • Application For Retrieval of Iron and Steel Parts
  • Includes Fixed Head, Single Ball Swivel Joint and the Double Ball Swivel Hinge

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list