LIGHTED ROCKER SWITCH,DPDT,20A,ON/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHTED ROCKER SWITCH,DPDT,20A,ON/O

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C586
  • Mfr. Model # 10C586
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Rocker Switch
  • Number of Connections 6
  • Switch Color Lighted Red
  • Contact Form DPDT
  • Special Features Lighted
  • Switch Function On/Off/On
  • Body Colour Black
  • DC Contact Rating 20 A @ 12 V
  • Terminals 1/4" Tab
  • Mounting Hole 0.83" x 1.45"
  • Standards UL Recognized/ CSA
  • HP 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list