Skip Content
LIGHTBAR MINI STROBE 12V MAG AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHTBAR MINI STROBE 12V MAG AMB

OPTILUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH74999031
  • Mfr. Model # H74999031
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.36 lbs

Product Details

High intensity strobes with central diamond mirror for effective second flash feature. Polycarbonate UV stabilized dome and robust ABS plastic base. Fixed and magnetic mounting options. Cigarette lighter plug with integrated switch.

Technical Specs

  • Item Strobe Mini Light Bar
  • Voltage 12 - 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list