Skip Content
LIGHTBAR MINI LED PERM MT 12V A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHTBAR MINI LED PERM MT 12V A

TARGET TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT454201-02
  • Mfr. Model # 454201-02
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Low profile, modular design that combines the high performance ROC (Reliable On-board Circuitry) with high efficiency Soaris reflector technology and offers a uniform 360 degree light distribution. Highlighter LED offers 20+ flash patterns and can be easily changed with the magnet select feature.

Technical Specs

  • Item Amber LED/Amber Lens
  • Colour Amber
  • Length 15-3/4"
  • Width 7"
  • Height 2-3/4"
  • Voltage 12VDC
  • Mounting Permanent
  • Standards SAE J845 Class I

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list