Skip Content
LIGHTBAR MINI LED 12VDC MAGNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTBAR MINI LED 12VDC MAGNET

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8891050
  • Mfr. Model # 8891050
  • UNSPSC # 39112307
  • CATALOGUE PAGE # 3101
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Amber
  • Height 3-1/2"
  • Width 5-3/4"
  • Item Lightbar
  • Includes Auxillary Plug Adapter with Integral On/Off Switch and 9-1/2 ft. Power Cord
  • Length 11"
  • Lamp Type LED
  • Number of Heads 6
  • Mounting Magnet
  • Voltage 12 VDC
  • Number of LEDs 24
  • Base Material Aluminum

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List