Skip Content
LIGHTBAR MINI LED 12V FXD AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LIGHTBAR MINI LED 12V FXD AMB

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH27999001
  • Mfr. Model # H27999001
  • UNSPSC # 25172105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Product Details

360 degree visibility. Unique LED light head design with superior optics for optimum controlled light output. Fixed mount. Clear UV stabilized polycarbonate dome with amber LEDs for maximum versatility. 24 flash patterns with touch wire controlled selection. Encapsulated electronics for vibration and moisture protection.

Technical Specs

  • Voltage 12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List